For detailed information, other images and documents, please select individual articles from the following table.
Fast grinding polish P80 PC
For replenishing assortment for headlight refurbishment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Vehicle headlights made of polycarbonate glass
Use Polycarbonate Polish P80 depending on weathering or pre-sand (min. P 3000) with lambswool. Polishing machine rotating at approx. 1200 rpm. Care should be taken not to create excessive heat. Then polish with Polycarbonate Polish P90 to high gloss.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!