10 articles with 19 variations found
Universal double-sided, highly adhesive tape for demanding assembly bonding indoors and outdoors. Connects and seals in a single step.
Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.
Double-sided adhesive tape with high adhesive strength and excellent internal strength, also suitable for difficult-to-bond plastics.
Due to its outstanding adhesive properties, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc. Can be used indoors and outdoors.
Double-sided, transfer adhesion tape, which is ideal for positioning parts in the installation process
Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
Double-sided fabric adhesive tape with a highly adhesive and a less- adhesive side.
Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
Flexible, double-sided adhesive tape with high temperature resistance for high- and medium-energy material connections
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.