Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

3M™ Dual Lock™ self-adhesive fastening tape

For detailed information, other images and documents, please select individual articles from the following table.

3M™ Dual Lock™ self-adhesive fastening tape

Self-adhesive, flexible pressure locks consisting of two strips in roll form, for convenient use in the practical dispensing box.
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
  • A strong, yet removable bond is created simply by pushing together

  • The patented system comprises black polyolefin strips with semi-spherical heads arranged in waves on a short stem

  • The acrylate adhesive is characterised by high shear strength, even with higher temperatures and rough surfaces

  • Foam tape carrier material enables better contact on textured and irregular surfaces

  • High instant adhesion and excellent final adhesive strength

  • Long service life – they can be opened and closed hundreds of times

  • High resistance to ageing, UV, chemicals and plasticisers

  • Suitable for indoor and outdoor use