For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Polyurethane roller permeated with silicon carbide
Circumferential speed:
- Specified by the machine used, but no more than 16 m/s
- Optimum rotational speed at approx. 2000 rpm
Materials to be processed:
Steel, stainless, non-ferrous and sintered metals and plastic.
For burnishing machine Art. No. 0702460.
For bright longitudinal textures, especially with stainless steel. Removes small scratches, annealing colours, heat marks and oxide coatings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!