For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Includes wall bracket with 90° locking mechanism
- Easy to find what you need thanks to flexible interior compartments and acrylic glass cover
- High-strength ABS plastic
- Retains its shape, is impact-resistant and temperature-resistant
- Dust- and splash-proof thanks to rubber seal in the interior
Scope of delivery:
- 2 DIN 13019-A, 5 m x 2.5 cm roll plaster
- 24 DIN 13019-E, 10 x 6 cm adhesive bandages
- Bandage set: 12 fingertip dressings, 12 finger dressings 12 x 2 cm, 12 plaster strips 1.9 x 7.2 cm, 24 plaster strips 2.5 x 7.2 cm
- 2 DIN 13151-K dressing sachets
- 6 DIN 13151-M dressing sachets
- 2 DIN 13151-G dressing sachets
- 2 DIN 13152-A dressing cloths
- 12 100 x 100 mm compresses
- 4 eye compresses
- 2 instant cold compresses
- 2 thermal blankets
- 4 DIN 61634-FB 6 fixation bandages
- 4 DIN 61634-FB 8 fixation bandages
- 4 DIN 13168-D triangular cloths
- 1 DIN 58279-B190 scissors
- 4 300 x 400 mm sealable film bags
- 10 200 x 300 mm, 15 g/m2 non-woven fabric cloths
- 8 disposable gloves according to DIN EN 455
- 1 first aid guide
- 8 skin wipes
- 4 face masks DIN EN 14683
- 1 contents list
- For up to 100 employees in manufacturing and processing plants
- For up to 50 employees on construction sites or at similar facilities
- For up to 300 employees in administrative and commercial enterprises
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!