For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Opening angle: 160° on 16-mm thick doors
3D adjustment
Plastic bearing bushes and reinforced pins
Max. door width: 600 mm
Max. door height: 2400 mm
Five hinges are needed for a door height of 2000 mm
Well gap size: -7 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!