For detailed information, other images and documents, please select individual articles from the following table.
Gear clamp with 2C handle
Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Fast and easy work
- Simple clamping using the clamping handle directly above the clamping rail
- Optimum adjustment to the material thanks to the smooth-running trapezoidal thread spindle with swivelling pressure plate
- Quick-release button to quickly adjust the sliding bar
Comfortable to use
- Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface
- High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses
- Quick attachment for good adaptation to the workpiece
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!