For detailed information, other images and documents, please select individual articles from the following table.
Complementary set, 27 pcs for glow plug repair
Acts as an addition for existing glow plug removal tools
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Useful addition to existing Würth glow plug removal kits and all engine- and vehicle-specific complete assortments etc.
- Specially designed for creating a new mount deep inside the glow plug shaft if the glow plug is broken off multiple times when attempting removal using standard removal tools
- Includes cleaning brushes for the heating element and glow plug channels and threaded plugs for temporarily sealing the glow plug bore
Scope of delivery:
- 1 x extension for sliding rod with wrench flats
- 2 x stepped drill bit mounts in size 1 for M8+M9 and in size 2 for M10 (greater drilling depth)
- 3 x drill sleeves each of 2.7 mm and 3.6 mm
- 2 x deep screw taps 12-28 UNF and 1/4 inch-28 UNF (extra slim shank)
- 1 x pull-out adapter 12-28 UNF and 1/4 inch-28 UNF, extra long 102 mm
- 1 x screw tap mount with hex drive
- 1 x electrode breaker for ∅ 3.0 mm
- 2 x cleaning brushes for heating element bore ∅ 4.8 and 5.8 mm
- 2 x cleaning brushes for glow plug shaft ∅ 7.0 and 8.5 mm
- 2 x each of glow plug sealing plugs M8 x 1.0; M9 x 1.0; M10 x 1.0 and M10 x 1.25
- Seal the glow plug bore temporarily using the threaded plugs
- Start the engine so that the parts of the glow plug remaining in the shaft are loosened by the engine heat
- The rest can then usually be removed without any trouble using the removal tools
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!