For detailed information, other images and documents, please select individual articles from the following table.
Drill-out set 18 pieces, for normal and deep broken glow plug tips M8x1.0 - M9x1.0 - M10x1.0 - M10x1.25
Assortment for drilling out and removing broken glow plug tips correctly.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- If a glow plug is stuck in the cylinder head due to carbonisation or rust, attempts to release it often result in a broken tip (heating tube) with the plug remaining stuck deep in the cylinder head
- This set contains tools to precisely follow the original glow plug threads along with extra-long special drill bits and thread cutters to create a threaded hole in the heating tube
- The revised, extra-slim drilling tools are slimmer than the heating element channel, meaning even heating elements broken off further down can be drilled out easily
- Safe extraction of the glow plug tip by means of a long feed shaft and pressure piece with pressure bearing
- Removal without damage to the glow plug seat or glow plug thread in the cylinder head
Strongly recommended for e. g. Citroën, Peugeot, Ford 1.4 - 1.6 Hdi
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!