Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Glue roller with polyurethane roller
Glue roller with polyurethane roller - 1
Glue roller with polyurethane roller - 2
Glue roller with polyurethane roller - 3

For detailed information, other images and documents, please select individual articles from the following table.

Glue roller with polyurethane roller

For the rapid and even application of glue during edge and surface gluing.
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
  • Time saving compared to brush application approx. 30 %

  • Completely uniform and easy to dose adhesive application

  • Effortless adhesive application on flat and curved surfaces

  • No adhesive must be applied to the edges

  • Possible use of adhesives with a short processing time, even for larger surfaces


Can be retrofitted with two different application rollers for edge and surface bonds


The width of the surface rollers is 125 mm, the width of the inner plastic roller is 90 mm

Notice

The supply reservoir should be cleaned with water during longer breaks in work.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.