Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Grinding disc For steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grinding disc For steel

Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
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
  • High breakage resistance

  • Wheel with medium hardness
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Work only with undamaged discs

  • Ensure correct contact pressure

Complies with the highest safety requirements of European Standard EN 12413.