Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

HSCO spot weld drill bit, TIN-coated

For detailed information, other images and documents, please select individual articles from the following table.

HSCO spot weld drill bit, TIN-coated

Special coating for long service life
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
Special drill bit for removing spot welds


Fixed centring point means that no centre-punching is required



Improved PLUS centring point also suitable for use on higher-strength sheet metal


The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.



Suitable for use in any standard drill



TiN coating extends the service life of the cutting edges by two to three times



Maximum rotation speed:


  • Ø 6 up to 1200 rpm

  • Ø 8 up to 950 rpm

  • Ø 10 up to 730 rpm
Notice

Tips for increasing the service life of the centring point:


  • Do not use in drills with an impact chuck or spindles.

  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.