Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

192 half face mask
192 half face mask - 1
192 half face mask - 2
192 half face mask - 3

For detailed information, other images and documents, please select individual articles from the following table.

192 half face mask

Reusable, maintenance-free half face mask with protection factor ABEK1P3 R D that is as easy to use as a disposable product.
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
  • Ready to use immediately - unpack, put on and start safely.

  • Resistant mask body made of thermoplastic elastomer.

  • Adjustable head harness for easy and precise fitting of the mask.

  • Provides an excellent seal without creating unpleasant pressure on the nose and mouth.

  • Good field of view due to the low positioning of the filters.

  • Integrated drop-off system.
Notice

The filters are permanently installed and cannot be replaced.