Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Tapping and chipping hammer BMH 40 BASIC
Tapping and chipping hammer BMH 40 BASIC - 1
Tapping and chipping hammer BMH 40 BASIC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 40 BASIC

Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working
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
  • The switch lock ensures comfortable working in continuous operation

  • The integrated damping system protects the user's health by reducing vibrations

  • The robust and lightweight magnesium die-cast transmission housing optimises heat dissipation in tough construction site use

  • The integrated feedback control achieves almost constant speeds under load

  • The speed and stroke rate can be pre-selected using the dial below the handle

  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage

  • The electronic soft start ensures a smooth start

  • The anti-restart function prevents unintentional startup in the event of a power interruption