For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimum protection: Special mesh structure increases the strength of the body at all critical points
- Low weight translates into comfort and very high versatility
- Drainage groove on the perimeter effectively protects against rain
- Ventilation holes maintain optimal temperature and humidity under the helmet
- 30 mm pockets for ear defenders
- Long sweat-absorbing band made of high-absorption special fleece at the hem
- Chin strap attachment points
- Quick-release fastener for optimum circumferential adjustment
- Size: 52-62 cm
- Additional information: Approved for use as a hard shell safety helmet for use in low temperatures, down to -30°C
- Internal 4-point cushioning
According to EN 397
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!