Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SH-6 hard hat With helmet shell that extends downwards for neck protection

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SH-6 hard hat With helmet shell that extends downwards for neck protection

See product details

Available in 2 versions
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
Optimum protection


Special structure reinforces the shell at all critical points



Comfortable to wear, maximum wearer acceptance


Low weight



Circumferential rain groove for directed water run-off



Ventilation holes for "good climate" under the helmet



30-mm insert pockets for hearing protection



Long, circumferential sweatband made from especially absorbent fleece material



Attachment points for chin strap



Quick release closure for optimum adjustment to head size



Additional qualification: Approved as a cold-use hard hat down to -30°C