For detailed information, other images and documents, please select individual articles from the following table.
Plumbing hole puncher assortment
Hole punchers dia. 28.3, 31.7 and 35.0 mm with three cutting tips for punching out holes for stainless steel sink units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Three cutting tips
- Less deformation of the material being punched
- No sticking and no bending at the draw bolt
- No damage to the screw thread
- Improved support
4 notches on the die
for precise alignment with the cross line.
Can be used for materials up to 2.0 mm thick
In steel (St37), aluminium, copper and plastics
Contents:
- 1 x punch Ø 28.3 mm, die and draw bolt
- 1 x punch Ø 31.7 mm, die and draw bolt
- 1 x punch Ø 35.0 mm, die and draw bolt
- 1 x 17-mm combination spanner
- 3 x draw bolts 12.9, M 10 x1 x 50
- The waste piece falls out of the die more easily if you rotate the punch by 2-3 turns in the die after punching.
- For pre-drilling: Twist drill bit HSCO, dia. 11.0 mm, art. no.0626001100
- For greasing the draw bolt: AL 1100, art. no. 08931101
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!