Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH) - 1
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)

See product details

Available in 10 versions
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
  • Plain washers, chamfered

  • Zinc-flake coating with very high corrosion protection

  • Washers with a hardness of 200 HV are suitable for screw connections up to and including strength class 8.8