Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
High-quality impact screwdriver in robust, aluminum alloy housing, with best performance in its class
Highly robust, powerful impact screwdriver with long square drive.
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features
Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Reliable, powerful impact screwdriver with fast build-up of torque
Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
Powerful pneumatic impact ratchet screwdriver with exceptionally high torque.