For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered impact drill driver BS 18-A EC POWER COMBI
Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Efficient, low-maintenance, brushless EC motor
For longer running time per battery charge and longer motor service life
Robust design
All components designed for working under tough construction site conditions, and can withstand falls from standard working heights.
13 mm metal drill chuck with soldered carbide clamping jaws
For maximum service life and low wear. The extra-tough clamping jaws grip hard in the shank of the drill.
LED lamp on the battery block
The working area is always well lit. The drill chuck does not cast a shadow.
Anti-recoil protective function
Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.
Precision torque limiter
Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!