Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

ISS 22-L industrial wet and dry vacuum cleaner

For detailed information, other images and documents, please select individual articles from the following table.

ISS 22-L industrial wet and dry vacuum cleaner

Handy and ergonomic universal vacuum cleaner with dust class L certification and semi-automatic filter cleaning
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
Dust class L certification


Guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69


Constant suction power and long filter life


Semi-automatic filter cleaning


Storage of case or tools possible


Flat container head


Accessories can be stored on the device and are always at hand


Integrated storage of suction pipes, hose and power cord via rubber strap


Simple and convenient handling


The bayonet and clip connections ensure easy and safe connection of matching accessories.