For detailed information, other images and documents, please select individual articles from the following table.
Inspection tool set 8 pieces
Aid for vehicle inspection work.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Suitable for inspection work in places with restricted viewing
- Can illuminate hard-to-reach places
- For finding lost objects in hard to reach places
Includes:
1x telescopic arm, length 190–655 mm including quick release 1/4
1x square mirror, 64 x 42 mm including rotary joint
1x round mirror, diameter 60 mm including pivot joint
1x high quality LED lamp with a service life of up to 100,000 hours
1x magnet, diameter 17 mm, with a force of approx. 3.6 kg
3x LR 44 cell batteries (Art. no. 082708 13)
1x storage case including foam insert
For inspection work on motors, gears, joints, in interior etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!