For detailed information, other images and documents, please select individual articles from the following table.
Underlay membrane and roof protection film Wütop® Trio Plus 2SK
The robust roof protection film in 2SK design.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Wütop Trio Plus is a robust, highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with WÜTOP® vapour retarder/barrier and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures that fulfil current energy saving regulations.
Durability
A grammage of 195 g/m² and high tear strength make WÜTOP Trio Plus incredibly durable and robust
Technology
3-layer, polypropylene-based roof protection film with monolithic functional membrane
Safety
PP top fleece reduces the risk of slipping and the membrane inside is protected thanks to its 3-ply structure
Cost and time savings
Easy and fast installation thanks to integrated adhesive strips 2SK (single-sided fingerlift).
Especially for slate roofs
Suitable as temporary roofing for slate roofs according to ZVDH
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product
DIN EN 13859-1
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!