For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Non-focusable - combination of flood and spot light
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
SLA: Can also be used as a hand-held lamp (can be removed from headband)
- Dimmable and focusable
- Two light programs - Low Power, Power
- Integrated retaining clip - can be attached to clothing and belts
- Swivelling lamp head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!