Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

BF-13 M-CLICK quick-action drill chuck
BF-13 M-CLICK quick-action drill chuck - 1
BF-13 M-CLICK quick-action drill chuck - 2
BF-13 M-CLICK quick-action drill chuck - 3

For detailed information, other images and documents, please select individual articles from the following table.

BF-13 M-CLICK quick-action drill chuck

Quick-action drill chuck with M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
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
  • Convenient and fast drill chuck change due to the Würth M-CLICK quick-change system

  • Durable and high-quality solid metal quick-action drill chuck from Röhm

  • Short bits inserted into the M-CLICK spindle can be completely immersed in the attached drill chuck - no need to pull out the bit

  • One-handed tool change for use with power tools on which the drill spindle is automatically locked (spindle stop)