For detailed information, other images and documents, please select individual articles from the following table.
Magazine screw assembly S 50 TB-M
Indispensable for all drywall builders and wherever series screw connections save time. Especially well-suited for dry construction screws. With matching adapter S 50 TB and TBS 18-A and two PH2 bits.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Save time in production line screwing
For belted screws
High level of flexibility while working
For screws from 3.5 x 25 mm to 4.2 x 55 mm
Extremely handy and lightweight
Low-fatigue working, even over extended periods.
High-speed construction screwdriver must be ordered separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!