Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Compact empty cassette for machine taps M3-M12 according to DIN 371/ 376 and matching core hole spiral taps according to DIN 338, suitable for the ORSY® system.
Compact empty box for DIN 338 twist drill bits, compatible with the ORSY® system