For detailed information, other images and documents, please select individual articles from the following table.
Cordless flywheel nail gun ASN 5090 HF
Flywheel nail gun with 18-V/4.0-Ah battery system for use with nails with a diameter of 2.8 to 3.3 mm and a length of 50 to 90 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Easy to use
- Brushless motor technology
- Two-stage impact energy
- Set frequency selectable in two stages
- Safe method of working thanks to single actuation with safety interlock
- Toolless depth adjustment
- Profiled contact tip for secure pressing
- Simple removal of jammed nails
- Compact dimensions for use in confined spaces
- No problems when used in temperatures ranging from -15°C to +50°C
- Can be used with all 30°–34° half-head nails and round-headed nails with a length of 50–90 mm
- Magazine capacity: up to 55 nails
- Display for indicating low battery capacity or jammed nails
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!