For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench set 2 pieces, for Toyota
For loosening and tightening the oil filter cap when changing the oil filter insert.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Oil filter wrench No. 27
- 14 surfaces / 64.5 mm inside diameter
- 3/8" + SW27 mm/aluminium
- Dual drive with 6 recesses
Oil filter wrench No. 28
- 14 surfaces / 64.5 mm inside diameter
- 3/8" + SW27 mm/aluminium
- Dual drive with 2 recesses
Oil filter wrench No. 27
- Current 1.8/2.0l 4-cylinder models e.g. Corolla, Matrix, Prius, Premio, RAV4, Lexus CT200h, Scion, Camry, Avalon
Oil filter wrench No. 28
- Toyota and Lexus 4, 6 and 8-cylinder motors
- Toyota 3.5l V6 (2007-2008), various Toyota models from 2006
- Lexus (from 2006) IS250/350, ES350, GS300/350/450h, RX350, LS460/600h L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!