For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Design: Metric
Drive: POWERDRIV, hexagon
Rings angled 15°
230° swivelling join
Strong, heavy-duty heads
Collar for low-lying fittings
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt
Contents: 3 pieces
1 each of open double-end box wrench, size 10, 11, 12
Specifically designed for hard-to-reach gland nuts in confined spaces, e.g.
10, 11, 12-mm brake lines of VW, Ford, Opel/Vauxhall, Mercedes-Benz, BMW, power-steering line in VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!