For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Drive: POWERDRIV
Standard: DIN 3118
Geometry: Ring sides angled 15°, rings angled 5°
7 x 9 to size 12 x 14 mm in hexagon
14 x 17 to size 30 x 32 mm in bi-hex
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads
Contents: 5 pcs.
1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19
Tightening and loosening union nuts and pipe screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!