For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT
Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Excellent power-to-weight ratio
- Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg
- Reliable maximum performance values and a long service life
- High-quality hammer mechanism
- 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing, always ensures optimum, user-friendly adjustment for the relevant application
- Excellent handling and optimal control
- Ergonomic handle with soft grip components and precise trigger
- Handle adjustable without tools, lockable in 45° increments
- Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
- Recommended maximum bolt size: M14
- Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.
- If the impact wrench is in regular use, a little oil should be added every day via the air inlet.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!