Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic impact screwdriver DSS 1 inch L

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch L

Highly robust, powerful impact screwdriver with long square drive.

See product details

Available in 2 versions
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
Very durable


Robust aluminium housing



Very handy and user-friendly


Ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Low air consumption, despite maximum performance values and long service life


High-quality double hammer impact mechanism

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended

  • Plug-in nipple not included in scope of delivery