Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic impact screwdriver DSS 1" premium mini
Pneumatic impact screwdriver DSS 1" premium mini - 1
Pneumatic impact screwdriver DSS 1" premium mini - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1" premium mini

Outstanding power/weight ratio. Up to 1830 Nm loosening and 1491 Nm tightening torque. Recommended maximum bolt size: M27.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

High-strength fibreglass reinforced plastic housing with steel hammer housing and reinforced square drive


  • Extremely robust, durable and lightweight.

  • The handle does not cool down while working


High-quality double hammer impact mechanism and cylinder with high-performance 7-vane motor


Low air consumption despite reliable maximum performance values and long service life.



Ergonomic handle with touch-sensitive button and integrated noise damping


Excellent handling, optimum control and low noise levels with no power limit.



4-stage power control and convenient one-handed change of direction


  • Right to tighten

Stage 1: approx. 271 Nm


Stage 2: approx. 600 Nm


Stage 3: approx. 995 Nm


Stage 4: approx. 1491 Nm


  • Left to release

max. 1830 Nm

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple

  • Plug-in nipple not included