Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

SOFTFLEX DRY 3/4 protective glove
SOFTFLEX DRY 3/4 protective glove - 1
SOFTFLEX DRY 3/4 protective glove - 2
SOFTFLEX DRY 3/4 protective glove - 3
SOFTFLEX DRY 3/4 protective glove - 4
SOFTFLEX DRY 3/4 protective glove - 5
SOFTFLEX DRY 3/4 protective glove - 6

For detailed information, other images and documents, please select individual articles from the following table.

SOFTFLEX DRY 3/4 protective glove

Liquid-repellent work glove with ¾ dip coating, ideal for wet and oily working environments. With SOFTFLEX coating technology.

See product details

Available in 5 versions
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
Liquid-repellent due to 3/4 double coating


  • ¾ dip coating in flexible nitrile.

  • Additional Softflex coating on the palm with particularly slip-resistant microstructure.


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU.

  • Optimal dry and wet grip.

  • Breathable.


Recycling meets function


  • Comfortable backing fabric made from approx. 70 % recycled PET bottles.


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100.


Oeko-Tex Standard 100


The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.