For detailed information, other images and documents, please select individual articles from the following table.
Double ring ratchet spanner assortment Black
3 pieces 4 sizes in one Black Edition ratchet wrench.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Slim ratchet head for hard-to-reach places
- Can be used as a bit ratchet. Easy to insert the included 1/4-inch bit adapter into the SW10 ratchet spanner.
- Output: Double ring end with POWERDRIV® ratchet bi-hexagon, fine-toothed
- Material: Chromium-vanadium steel
- Surface: Black chromium-plated basic body
- Geometry: straight
- Switching: Reversing lever for clockwise and anti-clockwise rotation
Includes:
- 1 x double-ring ratchet spanner 8x10 + 12x13 mm
- 1 x double-ring ratchet spanner 16x17 + 18x19 mm
- 1 bit adapter 10 mm x 1/4 inch, length 20 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!