Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
WÜTOP DS 100 is a vapour and wind barrier with high Sd value
One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.
For processing the 1C flat roof seal Pro.
Extremely resistant and vapour-permeable vapour retarder.
Transparent, fully self-adhesive construction seal and weather-resistive membrane for wooden constructions and elements
Long-term outdoor exposure in the standard class
For rapid and permanent sealing of openings
Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.