For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor SHARK® Hammer TYPE PK A2
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with mushroom collar, nail made from A2 stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Quick, cost-effective installation
- Can be removed via drive in screw head
- Pre-assembled with matching screw
- Suitable for in-place installation
- Defined integrated hammer-in stop prevents premature expansion
- For countersunk and protruding finish
- Ideal for slots thanks to large contact surface
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Halogen-free
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing and electrical applications, e.g. ETICS skirting profiles, brackets, panels, sheets, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!