For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor SHARK® Hammer TYPE FK
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with flat collar nail made of zinc plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled, no need to search for a suitable screw
- For use in push-through installation
- Can be removed via drive in screw head
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersinking and leaving protruding
- Countersunk head design countersinks itself automatically in soft wood
- Halogen-free
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)
Performance data | ||||
Anchor diameter [mm] | 6 | 8 | ||
Permissible tensile load | B25 or C20/25 concrete | Fadm [kN] | 0,2 | 0,2 |
Sand-lime brick KS 12 | - | 0,12 | ||
Hollow sand-lime brick KSL 12 | - | 0,075 | ||
Characteristic values | ||||
Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
Embedment depth | hnom ≥ [mm] | 30 | 40 | |
Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
Nominal drill diameter | d0 [mm] | 6 | 8 | |
Hole diameter in component | df [mm] | 6,5 | 8,5 |
Drill hole
Remove drill cuttings
Anchor sleeve temperature ≥ 0°C
Temperature in base material ≥ 0°C
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
- European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete
- European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)
- Can be used in concrete and masonry
- All fastenings in interior finishing as well as the wood, metal, plumbing, sanitation and electrical industries. For light loads
Uses include: securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!