For detailed information, other images and documents, please select individual articles from the following table.
Specialist safety harness type 2
Ergonomic safety/rescue harness with maximum comfort
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Optimum comfort
- Use of 44-mm-wide, water-resistant straps
- X-shaped back pads
- Back support
- Leg pads
Quick and easy to put on and take off
- Guide the belts through the back pad (do not twist)
- Automatic quick-action buckles on the leg straps
Front D-ring for fall arrest and rescue operations
Front strap closure: permanently attached snap hook
D-ring as a collecting loop
Approved up to 140 kg
Front D-ring according to 361, rear collecting loop according to EN 361, workplace positioning or restraint function according to EN 358, rescue harness according to EN 1497, seat harness according to EN 813
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!