For detailed information, other images and documents, please select individual articles from the following table.
Safety harness WORKTEN PLUS
Extra comfortable harness with wide hip padding for better workplace positioning.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to adjust, very comfort while working
- Many adjustment options for individually adapting to the user.
- The ergonomic design with extra-wide hip padding and extra leg padding ensures excellent support and comfort.
- High stability and even load distribution: ideal for frequent, extended use.
- Multiple attachment loops: everything to hand when working at height with maximum freedom of movement.
- Quick-release buckles make it quick to put on and take off, without daily readjustment.
Versatile and extra comfortable
- 1 fall arrest eyelet made of steel on the back (EN 361).
- 1 fall arrest eyelet consisting of 2 textile loops in the sternal area (EN 361).
- 2 large side attachment loops made of textile and enveloped in plastic for carrying tools and other equipment.
- 2 side retention eyelets in accordance with EN 358 for positioning work.
- Click-in fastening with adjustable buckle at the chest for added support and quick fastening.
- Quick-release buckles on the legs and on the hip belt for precise, quick fastening.
- Extra-wide hip padding and extra leg padding for a high level of comfort.
No risk of confusion
- Integrated sleeve with name label
- Add your name to identify your own harness.
Supplied in practical storage bag
- This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Timeless design
- High-quality black straps with red accents.
There is no weight restriction when using the fall arrest eyelets in accordance with EN 361. When using the retention and positioning eyelets in accordance with EN 358, and when using the fastening eyelet in accordance with EN 813 for use as a seat harness, the user weight* is limited to a maximum of 150 kg.
* User weight: Weight of the user including tools and equipment carried.
Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).
- For positioning while working at height, as well as for tasks requiring secure sternal and dorsal attachment.
- Suitable for the manufacturing industry, energy industry and telecommunications, e.g. for work on electricity pylons and power lines, for construction and roofing work and technical maintenance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!