Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Safety harness with high-visibility vest
Safety harness with high-visibility vest - 1
Safety harness with high-visibility vest - 2
Safety harness with high-visibility vest - 3
Safety harness with high-visibility vest - 4

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness with high-visibility vest

Safe and visible at the same time: A comfortable combined solution for working at height and for good visibility.

See product details

Available in 2 versions
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
2-in-1 solution


  • Simple and practical: safety harness and high-visibility vest in one.

  • Ideal for working in hazardous and high-traffic areas.

  • Many adjustment options for individually adapting to the user.

  • Size adjustment using 2 zips.

  • Quick-release buckles make it quick to put on and take off, without daily readjustment.


Well secured, clearly visible


  • 1 fall arrest eyelet made of steel on the back in accordance with EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.

  • Click fastener with adjustment buckle on the legs for precise, quick fastening.

  • Certified in accordance with EN 361 and EN ISO 20471.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
S-XL160185751205075