Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Safety helmet SH 3000 MULTI MIPS
Safety helmet SH 3000 MULTI MIPS - 1
Safety helmet SH 3000 MULTI MIPS - 2
Safety helmet SH 3000 MULTI MIPS - 3
Safety helmet SH 3000 MULTI MIPS - 4
Safety helmet SH 3000 MULTI MIPS - 5
Safety helmet SH 3000 MULTI MIPS - 6

For detailed information, other images and documents, please select individual articles from the following table.

Safety helmet SH 3000 MULTI MIPS

Individually adjustable, ergonomic and multi-purpose hard hat with MIPS safety system
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
Protection through MIPS safety system


  • Patented low-friction shell allows movement of 10-15 mm in several directions in certain cases

  • Reduces rotational forces acting on the head

  • Reduces the risk of brain injury, such as concussion

  • Effectively protects against falling objects with an oblique angle of impact by imitating the brain's own protective system


Unobstructed upwards view thanks to short hard hat peak



Suspension harness


  • Individually adjustable

  • Comfortable EPS hard hat inner shell


Great fit and optimal safety


  • High-quality, four-point chin strap

  • Continuously height-adjustable, extended downwards to protect the neck

  • Optimised wearing position for improved ergonomics


High level of comfort


  • Inner shell made of expandable polystyrene with soft cushions and ventilation holes

  • Lightweight


Optimal, quick width adjustment thanks to rotary wheel system



Easy to combine with other equipment


  • 30 mm insert pockets enable the attachment of hearing protection

  • Four large retaining clips for LED lamps or full-vision goggles


Tested in accordance with:


  • EN 12492 (working-at-height hard hat/mountaineering hard hat) - chin strap breaking load >500 N

  • EN 397 (industrial hard hat) - chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation)