Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SH 3000 safety helmet

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SH 3000 safety helmet

Individually adjustable and ergonomic safety helmet with short helmet peak

See product details

Available in 2 versions
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
Unobstructed upwards view


  • Large field of vision due to the short helmet peak


Flexible suspension harness


  • Individually adjustable

  • 6-point textile suspension


Secure fit and a high level of comfort


  • Optimised wearing position for improved ergonomics

  • Comfortable textile strap suspension that adapts to the shape of the head

  • Large neck support for increased support and a high level of comfort

  • Ventilation via adjustable ventilation openings

  • Wearing position even closer to the head

  • Lightweight


Simple, fast width adjustment


  • Adjustment via wheel ratchet system


Easy to combine with other equipment for increased safety


  • Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)


Tested in accordance with EN 397 (industrial safety helmet) with additional requirements


  • Suitable for very low temperatures (-30 °C)