For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimum protection: The special net structure reinforces the shell at all critical points
- Low weight for comfort and maximum acceptance
- Circumferential rain groove for directed water run-off
- Ventilation holes for "good climate" under the helmet
- 30-mm insert pockets for hearing protection
- Long, circumferential sweatband made from especially absorbent fleece material
- Attachment points for chin strap
- Quick release closure for optimum adjustment to head size
- Size: 52–62 cm
- Additional qualification: Approved as a cold-use safety helmet for down to -30°C
- 4-point interior fitting
In accordance with EN 397
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!