For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs
Consisting of precision twist drill bits and through-hole screw taps for general, wide-ranging applications in steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Twist drill bit
- Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working
- Optimised split point design for precise drilling without centring, even on curved surfaces
- Very precise point geometry for accurate drill holes
- Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Machine tap
- Newly developed geometry combining a left-hand spiral and a spiral entry
- Homogenised surface structure thanks to the latest finishing process
- Up to 30 % longer service life than conventional plain machine taps
- Rake precisely tailored to steel materials
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to completely remove the spiral entry of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!