Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Hex screwdriver angled
Hex screwdriver angled - 1
Hex screwdriver angled - 2
Hex screwdriver angled - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hex screwdriver angled

The angled hexagon socket screwdriver combines the benefits of a hex key with the comfort of a 2C screwdriver handle

See product details

Available in 4 versions
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
  • Low-fatigue working with the 2-component handle with a hard core and easy-grip outer material

  • Extremely robust hexagon blade, matt chrome plated for a high level of corrosion protection

  • The chamfered front edges allow quick and easy positioning on the screw

  • Hexagon socket drive similar to DIN ISO 2936