Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fire protection putty sealant Ø15-mm cord
Fire protection putty sealant Ø15-mm cord - 1
Fire protection putty sealant Ø15-mm cord - 2
Fire protection putty sealant Ø15-mm cord - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection putty sealant Ø15-mm cord

A powerful, malleable putty sealant for fire rated cable and pipe sealing.

See product details

Available in 1 version
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
  • Fire resistance classes up to EI 240

  • Single cables up to Ø80 mm, bundled up to Ø50 mm

  • Metal pipes up to Ø324 mm

  • Reusable

  • Sound-absorbing

  • Resistant to ageing

  • No release of hazardous substances or VOC

  • Easy handling without tools
Notice

When used for fire-rated partitions, ETA 21/0074 and the technical documentation must be observed.

ETA-21/0074