Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shelf support type B with plate
Shelf support type B with plate - 1
Shelf support type B with plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support type B with plate

Slot height adjustment

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • Load-bearing capacity: can support an evenly distributed load of 85 kg per sqm, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!