For detailed information, other images and documents, please select individual articles from the following table.
Silent-running bearing universal set 46 pieces
For extracting and inserting e.g. silent bearings, hydraulic bearings, bushings, ball bearings, radial shaft seals
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Easy adjustment of the different diameters
through various pressure sleeve diameters and stepped washers
Individual sleeves can be reworked if necessary
The set can be operated mechanically via spindles
Scope of delivery:
- 1x each of pressure sleeve internal/external 74/84, 76/86, 78/88, 80 mm/90 mm
- 1x each of pressure sleeve internal external 82/92, 84/94, 86/96, 88/98, 90 mm/100 mm
- 1x each of pressure sleeve internal/external 92/102, 94/104, 96/106, 98 mm/108 mm
- 1x each of pressure sleeve internal/external 100/110, 102/112, 104 mm/114 mm
- 1x each of pressure sleeve internal/external 106/116, 108/118, 110/120, 112 mm/122 mm
- 2x each of pressure nut with bearing M10, M12, M14, M16
- 1x each of lock nut for spindle M10, M12, M14
- 1x each of spindle M10, M12, M14, M16
- 2x trapezoidal screw-down nuts TR 20 with bearing
- 1x each of trapezoidal spindle TR 20, short with female adapter thread M10, M12, M14; TR 20, long with female adapter thread M10, M12, M14
- 1x each of step tread size 1 for 74, 82, 90, 96, 106 mm; size 2 for 76, 84, 92, 100, 108 mm; size 3 for 78, 86, 94, 102, 110 mm; size 4 for 80, 88, 96, 104, 112 mm
- 2x pressure adapters for step treads
- 1x high pressure grease in syringe
Cars, commercial vehicles, buses, agricultural machinery and construction vehicles; also suitable for SUVs/off-road vehicles, e.g. BMW X3, X5, X6, Mercedes Benz M Class, Porsche Cayenne, VW Touareg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!